DESCRIPTION

  • Efficiently transports bulky loads
  • Folds flat for compact storage
  • Sturdy deck

Rubbermaid Triple Utility Trolley in Black

RFG440100BLA

Lift Capacity:

SPECIFICATIONS

Capacity
400 lbs
Color Finish
Black
Length
32-1/2 in
Lift Capacity
400
Material
Structural Foam
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$258.27
EACH
  • QUANTITY