16-1/8 in. Round Swing Top for Container in Beige
Untouchable® 16-1/8 in. Round Swing Top for Container in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quickly returns to hide refuse from public view
- Crack-resistant
- Drop-and-swing design provides easy disposal
- Controls waste, odors and insects
Specifications
- Collection:
- Untouchable®
- Color Finish Name:
- Beige
- Diameter:
- 16-1/10 in
- Material:
- Plastic
- Material Type:
- HIPS
- Product Type:
- Container