Untouchable® 21 gal Half Round Container in Beige

Part #RFG352000BEIG  |  Item #3442540  |  Manufacturer Part #FG352000BEIG

$129.72 EACH

Color/Finish: Beige

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfect when space is at a premium
  • Durable and crack-resistant construction
  • Contains Post Consumer Recycled Resin (PCR) meets EPA guidelines
  • Recycling options available

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 21 gal

Collection: Untouchable®

Color Finish: Beige

Color Finish Category: Neutrals

Height: 28 in

Length: 21 in

Material: Plastic

Material Type: LLDPE

Origin: Domestic

Weight: 6.9

Width: 11 in