23 gal Square Waste Container in Black
Untouchable® 23 gal Square Waste Container in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handles tough indoor/outdoor conditions
- Can liner cinch keeps bags in place, eliminates need for knot tying
- Durable and crack-resistant
- The optional swing-top lid provides hands-free waste disposal and keeps waste concealed from view
- Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants, and other public locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 23 gal
- Collection:
- Untouchable®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 30-9/10 in
- Length:
- 16-1/2 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 5.37 lb
- Width:
- 15-1/2 in