3-1/5 x 16 in. Paper Recycling Top in Blue

You last purchased this on
 
Rubbermaid

Untouchable® 3-1/5 x 16 in. Paper Recycling Top in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Untouchable® 3-1/5 x 16 in. Paper Recycling Top in Blue

  • Fast #
  • Part #RFG269000BLUE
  • Item #3441742
  • Manufacturer Part #FG269000BLUE
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can withstand extreme weather conditions
  • Hygienic top for attractive, hands-free waste disposal
  • Requires Certification

Specifications

Collection:
Untouchable®
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
3-1/5 in
Material:
Plastic