Untouchable® 50 gal Square Container in Grey

Part #RFG395900GRAY  |  Item #3442228  |  Manufacturer Part #FG395900GRAY

$238.93 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable and crack-resistant
  • Handles tough indoor/outdoor conditions
  • Can liner cinch keeps bags in place, eliminates need for knot tying
  • Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants, and other public locations
  • Measures 34-1/4" x 19-1/2"

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 50 gal

Collection: Untouchable®

Color Finish: Grey

Color Finish Category: Greys

Height: 34-1/5 in

Length: 19-1/2 in

Material: Plastic

Material Type: LLDPE

Origin: Domestic

Weight: 12

Width: 19-1/2 in