DESCRIPTION

  • Durable rotational molded technology
  • Easy to handle and maneuver
  • Inset wheels to protect walls and fixtures
  • Material: plastic
  • Optional Accessories: Tilt Truck Lid: FG130700BLA
  • Smooth surface is easy to clean and resists pitting and corroding

Rubbermaid Utility Duty Tilt Truck in Black

RFG130400BLA

Lift Capacity:

450

SPECIFICATIONS

Capacity
1/2 cu yd
Color Finish
Black
Height
38-5/8 in
Length
56-3/4 in
Lift Capacity
450
Material
Plastic
Width
28 in

Starting at
$659.58
EACH
  • QUANTITY