Vinyl Replacement Bag for Cartridge in Yellow
Vinyl Replacement Bag for Cartridge in Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 238-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-marking 8" wheels and 4" casters
- Zippered bag for easy trash removal
Specifications
- Color Finish Name:
- Yellow
- Height:
- 30-1/2 in
- Length:
- 17-1/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 10-1/2 in