18 qt Combo Dirty Water Bucket in Yellow
WaveBrake® 18 qt Combo Dirty Water Bucket in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Captures dirty water when wringing out the mop and keeps the clean unused mop water clean
- Sits under the wringer of the WaveBrake® mop bucket combo
- Keeps dirty mop bucket water separate from clean water
- to be used with latest generation WaveBrake® bucket combos that have the red lift handle in the back of the bucket
Specifications
- Collection:
- WaveBrake®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 9-9/10 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13-9/10 in
- Material:
- Plastic
- Size:
- 18 qt
- Width:
- 15-1/5 in