Mopping Trolley Down Press in Yellow
WaveBrake® Mopping Trolley Down Press in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly efficient down-press jaw-action wringer
- Ergonomic handle
- Splash-reducing WaveBrake® bucket
- Stack-and-nest bucket
- Removable maid caddy
- Handy accessory bucket
- Quiet-caster trolley
- Convenient dirty-water bucket
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 38-3/5 in
- Length:
- 28-9/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- Width:
- 18-1/5 in