1 in. Cotton and Synthetic Yarn Blend Wet Mop in Orange
Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Looped ends and tailbands reduce tangling for like-new performance after every laundering
- Green Colorfast colors will not fade with repeated launderings
- Contains antimicrobial product protection to inhibit the growth of bacteria that causes odors and stains and shortens useful product life
- Length: 31" - 37" (Medium)
- Recycled content; 35% post-industrial cotton and 20% PET plastic
- Headband: 1"
- Balanced blend of cotton and synthetic fibers deliver up to five times the absorbency of cotton mops
- Suitable for healthcare and general commercial maintenance applications
- Color: Orange
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 6 lb