1 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Balanced blend of cotton and synthetic fibers delivers up to five times the absorbency of cotton mops
- Looped-end, open-twist yarn reduces linting
- Web Foot® Wet Mops contain antimicrobial product protection, which inhibits the growth of bacteria that cause odors and stains
- Headband Size: 1"
- Mop Size: Small
- Color: Green
- Tailband allows the mop to cover more floor area per stroke, saving time and money
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Web Foot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-917/1000 in
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Origin:
- Domestic
- Product Type:
- Mop
- Size:
- Small
- Weight:
- 5.8 lb
- Width:
- 6 in