Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

Part #RFGA1120600  |  Manufacturer Part #FGA11206BL00

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains antimicrobial product protection to inhibit the growth of bacteria that causes odors and stains and shortens useful product life
  • Looped ends and tailbands reduce tangling for like-new performance after every laundering
  • Green Colorfast colors will not fade with repeated launderings
  • Suitable for healthcare and general commercial maintenance applications
  • Balanced blend of cotton and synthetic fibers deliver up to five times the absorbency of cotton mops
  • Recycled content; 35% post-industrial cotton and 20% PET plastic
  • Headband: 1"
  • Length: 31" - 37" (Medium)
  • Color: Blue

Specifications

Collection: Web Foot®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: Cotton/Synthetic Yarn Blend

Product Type: Mop

Size: Medium

Weight: 6