Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

Part #RFGA1130600  |  Manufacturer Part #FGA11306BL00

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Red
  • Headband: 1 inch
  • Mop Size: Large

Specifications

Collection: Web Foot®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: Cotton/Synthetic Yarn Blend

Product Type: Mop

Size: Large

Weight: 8.6