1 in. Microfiber Tube Mop in Green
Web Foot® 1 in. Microfiber Tube Mop in Green
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 324-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Twice the cleaning power versus a standard cotton mop
- Extended Life: Triple the durability of standard blend mops; lasts 200+ launderings
- Engineered with continuous filament bi-component microfiber yarn for superior cleaning efficacy, superior absorbency and release characteristics
- Striped tube design reduces drag and for improved user comfort; cleans 54% faster than a standard cotton mop
- Improved Productivity and Safety: Faster drying floors, superior absorbency and release characteristics result in both productivity gains and lower operating costs
- Improved headband and tailband construction allows these advanced products to withstand three times the laundry cycles at 200F with the same detergents (including bleach)
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- Collection:
- Web Foot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 1 in
- Material:
- Microfiber
- Origin:
- Global
- Product Type:
- Mop
- Size:
- Large
- Weight:
- 4.8 lb
- Width:
- 6 in