1 in. Microfiber Wet Mop in Green

You last purchased this on
 
Rubbermaid

Web Foot® 1 in. Microfiber Wet Mop in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Web Foot® 1 in. Microfiber Wet Mop in Green

  • Fast #
  • Part #NFGA81306GR00
  • Item #4387712
  • Manufacturer Part #FGA81306GR00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed with a blend of continuous filament microfiber and antimicrobial yarn
  • Pre-laundered and pre-shrunk
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
  • Works with all traditional wet mop handles and frames
  • Recycled content: 21% post-industrial cotton and 28% PET plastic
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Web Foot®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-333/1000 in
Length:
1 in
Material:
Microfiber
Origin:
Domestic
Product Type:
Mop
Size:
Large
Weight:
5.62 lb
Width:
14-1/2 in