1 x 6 in. M Size Cotton and Fiber Wet Mop in Green
Web Foot® 1 x 6 in. M Size Cotton and Fiber Wet Mop in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Looped-end, open-twist yarn reduces linting
- Tailband allows the mop to cover more floor area per stroke
- Balanced blend of cotton and synthetic fibers delivers up to five times the absorbency of cotton mops
- Mop Color: Green
- Headband Color: Green
- Mop size: medium
- Headband Size: 1"
- MOp contains recycled content, qualifies for LEED Credits
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 1 in
- Material:
- Cotton, Fiber
- Product Type:
- Wet Mop
- Size:
- M
- Weight:
- 6 lb
- Width:
- 6 in