5 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Web Foot® 5 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Frequently Purchased Together
Product Details
- Launderable
- Balanced blend of cotton and synthetic fibers is up to five times the absorbency of cotton mops
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- Mop Size: Large, Color: White
- Qualifies for LEED credits
- Headband Color: Red, Size: 5"
- Tailband allows the mop to cover more floor area per stroke, saving time and money
- Looped-end, open-twist yarn reduces linting
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Web Foot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-83/1000 in
- Length:
- 5 in
- Material:
- Cotton
- Origin:
- Domestic
- Product Type:
- Mop
- Size:
- Large
- Weight:
- 11 lb
- Width:
- 7-7/8 in