5 in. Microfiber Wet Mop in Green

You last purchased this on
 
Rubbermaid

Web Foot® 5 in. Microfiber Wet Mop in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Web Foot® 5 in. Microfiber Wet Mop in Green

  • Fast #
  • Part #NFGA85306GR00
  • Item #4387897
  • Manufacturer Part #FGA85306GR00
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Superior absorbency and release characteristics
  • 2x the cleaning power versus a standard cotton mop
  • Engineered with continuous filament bi-component microfiber yarn for superior cleaning efficacy
  • Color: Green
  • This mop contains up to 28 percent post-consumer recycled PET plastic (soda bottles) and up to 21 percent post industrial cotton
  • pre-laundered and pre-shrunk for increased performance after laundering
  • Improved headband and tailband construction allow these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents
  • Double the durability of standard blend mops and lasts through over 100 launderings
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Web Foot®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-333/1000 in
Length:
5 in
Material:
Microfiber
Origin:
Domestic
Product Type:
Mop
Size:
Large
Weight:
5.62 lb
Width:
14-1/2 in