DESCRIPTION

  • Handle is 10 times stronger than wood
  • Handles work with 1" or 5" headband and all dust mop frames
  • Invader® side gate handle's thumb wheel clamps the mop firmly in place; should be used with 1" headband mops
  • Recycled head

Rubbermaid Invader® Premium Industrial Mop Handle

RFGH117000000

Color Finish

 

SPECIFICATIONS

Collection
Invader®
Color Finish
Black
Handle Material
Wood
Height
1-3/4 in
Length
60 in
Material
Plastic
Material Type
Polypropylene
Width
7-1/2 in

Starting at
$12.13
EACH
  • QUANTITY

DOCUMENTS