DESCRIPTION

  • Adds support and stability
  • Brace only
  • Can be used with fine, medium or heavy duty floors sweeps

Rubbermaid Wide Angle Brace Floor Sweeper

RFG9B71000000

Length:

15 in

SPECIFICATIONS

Color Finish
Black
Length
15 in
Width
4 in

Starting at
$5.99
EACH
  • QUANTITY