Rubbermaid

Wire Brush with Plastic Angular Handle in Grey

Part #RFG9B4000GRAY  |  Item #3442690  |  Manufacturer Part #FG9B4000GRAY

Color/Finish: Yellow

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For efficient removal of rust, paint and grease
  • Wire bristles tackle tough cleaning jobs
  • Each features convenient hole for hanging
  • Angular handle allows for more ergonomic scraping

Specifications

Color Finish: Yellow

Handle Material: Plastic

Length: 11 in

Material: Plastic