DESCRIPTION

  • Accepts optional dirty water bucket
  • High efficiency side press wringer
  • Lasts 58x longer than comparable wringers
  • Premium tubular steel and structural web molded plastic
  • Type is wringer and bucket
  • WaveBrake® technology prevents splashing

Rubbermaid WaveBrake® Wringer with Bucket Mop

RFG758088YEL

Color Finish

 

SPECIFICATIONS

Collection
WaveBrake®
Color Finish
Yellow
Height
36-1/2 in
Length
20-1/10 in
Material
Plastic, Steel
Size
26 qt
Width
15-7/10 in

Starting at
$113.7
EACH
  • QUANTITY