Plug and Chain Tubular in Polished Nickel

You last purchased this on
 
Rubinet Faucet Company

Country Bath Plug and Chain Tubular in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubinet Faucet Company

Country Bath Plug and Chain Tubular in Polished Nickel

  • Fast #
  • Part #R9EW08PNBK
  • Item #5144617
  • Manufacturer Part #9EW08PNBK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Body Material:
Brass
IAPMO Listed -:
No