DESCRIPTION

  • Easy to buy
  • Easy to install
  • Easy to sell
  • Universal Part NS4-4

Runtal North America Baseboard Radiator

RUF3

Length:

SPECIFICATIONS

BTU
3080
Color Finish
White
Depth
1-5/8 in
Height
9 in
Length
48 in
Material
Welded Steel

Starting at
Call for Pricing
  • QUANTITY