6 ft. Baseboard Radiator in White Steel

You last purchased this on
 
Runtal North America

Contractor Series 6 ft. Baseboard Radiator in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Runtal North America

Contractor Series 6 ft. Baseboard Radiator in White Steel

  • Fast #
  • Part #RUF472
  • Item #1602492
  • Manufacturer Part #UF-4-72
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Contractor Series
Color Finish Name:
White
Depth:
1-5/8 in
Height:
12 in
Length:
6 ft
Material:
Steel
Power Source:
Hydronic
Product Type:
Baseboard Radiator