Runtal North America

Contractor Series 6000 BTU Complete Baseboard Unit in White 6 in. x 10 ft. Steel

Part #RUF2  |  Manufacturer Part #UF-2-120

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 6000

Collection: Contractor Series

Color Finish: White

Depth: 1-5/8 in

Height: 6 in

Length: 10 ft

Material: Steel

Power Source: Hydronic