6000 BTU Complete Baseboard Unit in White 6 in. x 10 ft. Steel
Contractor Series 6000 BTU Complete Baseboard Unit in White 6 in. x 10 ft. Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 6000
- Collection:
- Contractor Series
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 6 in
- Length:
- 10 ft
- Material:
- Steel
- Power Source:
- Hydronic