Runtal North America

Contractor Series 7240 BTU Complete Baseboard Unit in White 24 in. x 4 ft. Steel

Part #RUF848  |  Manufacturer Part #UF-8-48

Length:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 7240

BTU Heat Rating: 1810 Btu/h

Coating: Powder Coated

Collection: Contractor Series

Color Finish: White

Depth: 2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 24 in

Installation Type: Wall Mount

Length: 4 ft

MBH: 7.24

Material: Steel

Maximum Temperature: 140

Power Source: Hydronic

Return Pipe Connection: 1/2 in

Supply Pipe Connection: 1/2 in

Time Delay: No

Touch Screen: No

Weight: 65.6