Runtal North America

Fain 33 in. Electric Towel Radiator

Part #RFTRD3320  |  Manufacturer Part #FTRD-3320

Height:

33 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Fain

Height: 33 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Stainless Steel

Nominal Heater Size kilowatts : 0.3

Phase: Single Phase

Product Type: Towel Warmer

Shape: Other

UL Listed: Yes

Watts: 300

Width: 20 in