DESCRIPTION

  • Easy to buy
  • Easy to install
  • Easy to sell
  • Universal part E1-8B

Runtal North America Uf- 3 Baseboard Panel Radiator

RUF336

Length:

SPECIFICATIONS

BTU
23100
Color Finish
White
Depth
1-5/8 in
Length
36 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY