DESCRIPTION

  • Easy to buy
  • Easy to install
  • Easy to sell

Runtal North America Uf- 4 Baseboard Panel Radiator

RUF424

Length:

SPECIFICATIONS

BTU
1860
Color Finish
White
Depth
1-5/8 in
Height
12 in
Length
24 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY