DESCRIPTION

  • Easy to buy
  • Easy to install
  • Easy to sell

Runtal North America Uf- 6 Baseboard Panel Radiator

RUF636

Length:

SPECIFICATIONS

BTU
4290
Color Finish
White
Depth
1-5/8 in
Height
18 in
Length
36 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS