1-1/2 in. Plastic Replacement Filter
1-1/2 in. Plastic Replacement Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 15-3/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Product Type:
- Replacement Filter
- UL Listed:
- No
- Width:
- 5-1/4 in