1-1/2 in. Plastic Filter System
1-1/2 in. Plastic Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 25 gpm
- Length:
- 15-3/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Filter System
- UL Listed:
- No
- Width:
- 5-1/4 in