1 in. 100 Mesh Spin Water Filter with Flush Valve
1 in. 100 Mesh Spin Water Filter with Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max pressure: 150 psi
- Dimensions: 11-3/8" L x 5" W
- Flow: 1-25 gpm
- Port size: 1" slip
Documents
Specifications
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment
- Diameter:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 10 gpm
- Height:
- 11-3/8 in
- Width:
- 5 in