2 x 1-1/2 in. Polyester Spin Down Filter Screen Only
2 x 1-1/2 in. Polyester Spin Down Filter Screen Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Filtering Material:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No