3/4 in. Spin Down Filter
3/4 in. Spin Down Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 25 gpm
- Length:
- 11-3/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Width:
- 7-1/4 in