3/4 x 3/4 in. Sediment Filter with Valve
3/4 x 3/4 in. Sediment Filter with Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Contaminant Removal:
- Sediment, Shale, Sand
- End Connection 1:
- FPT
- End Connections:
- FPT
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 20 gpm
- Length:
- 14-3/8 in
- Material:
- Plastic
- Material Type:
- Polyester, PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi