Polyester Filter Screen Only for Rusco Spin Down 2 in. 100 Mesh
Polyester Filter Screen Only for Rusco Spin Down 2 in. 100 Mesh
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Rusco Spin Down 2 in 100 Mesh
- Filtering Material:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No