DESCRIPTION

Rusco PVC Sediment Water Filter

R1100ST

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Fitting Size 1
1 in
Material
Plastic
Material Type
PVC
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday