• Cart

DESCRIPTION

  • Appliance Touch-Up
  • Durable formula with excellent coverage and hide
  • For use on steel
  • Meets USDA requirements for incidental food contact
  • Multi-purpose direct-to-metal coating that provides everyday and heavy-duty rust protection in mild to moderate commercial environments

Rust-oleum 1 gal. Alkyd Enamel Paint in Safety Red

R255551

Color Finish

Safety Red

SPECIFICATIONS

Color Finish
Safety Red
Color Finish Category
Reds
Height
7-3/4 in
Length
6-5/8 in
Size
1 gal
Width
6-5/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS