DESCRIPTION

  • Includes less than 450 VOCs
  • Protects against mild chemicals
  • Resists chipping, fading and weathering
  • Rust-proof 2-year guarantee with maximum corrosion protection
  • The V7400 system offers single coat coverage and dries tack-free in 2-4 hours

Rust-oleum 1 gal. Enamel in High Gloss Safety Yellow

R944402

Color Finish

 

SPECIFICATIONS

Application
Indoor, Outdoor
Color Finish
Safety Yellow
Color Finish Category
Yellows
Height
7-3/4 in
Length
6-5/8 in
Size
1 gal
Width
6-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS