1 qt Cold Galvanizing Compound
7000 System 1 qt Cold Galvanizing Compound
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-year rust-proof guarantee-maximum corrosion protection
- Protects and repairs bare sheet metal, galvanized ducts, storage tanks, etc.
- The coating contains 95% pure zinc in the dry film-for maximum corrosion resistance
- Ideal for use in mild industrial environments
- Excellent adhesion to galvanized metal
- Self-priming
Documents
Specifications
- Collection:
- 7000 System
- Color Finish Category:
- Greys
- Color Finish Name:
- Cold Galvanized
- Height:
- 7-3/4 in
- Length:
- 6-5/8 in
- Material:
- Zinc, Epoxy
- Size:
- 1 qt
- Width:
- 6-5/8 in