10 oz. Enamel Spray Paint in Black

This product has been replaced by

OVERALL FLAT BLACK SPRAY PAINT
Rust-Oleum® OVERALL FLAT BLACK SPRAY PAINT
Manufacturer Part #V2404830V
You last purchased this on
 
Rust-Oleum®

10 oz. Enamel Spray Paint in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

OVERALL FLAT BLACK SPRAY PAINT
Rust-Oleum® OVERALL FLAT BLACK SPRAY PAINT
Manufacturer Part #V2404830V
Rust-Oleum®

10 oz. Enamel Spray Paint in Black

  • Fast #
  • Part #RV2404830
  • Item #2347827
  • Manufacturer Part #V2404830
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Good color quality.
  • Fast Dry.
  • Spray paint for general, everyday applications on metal, masonry, wood and more.
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • Requires Certification

Specifications

Application:
Indoor, Outdoor, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Enamel Spray Paint
Size:
10 oz
Weight:
0.625 lb