12 oz. Industrial Spray Primer in Flat Grey

Part #R1680830  |  Item #1815094  |  Manufacturer Part #1680830

$8.11 EACH
(Pricing is for Flat Grey)

Color/Finish: Flat Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Meets USDA requirements for incidental food contact
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Finish more area in less time with fewer cans

Specifications

Application: [Commercial, Indoor, Outdoor, Residential]

Color Finish: Flat Grey

Color Finish Category: Greys

Maximum Temperature: 200

Product Type: Industrial Spray Primer

Size: 12 oz