• Cart

DESCRIPTION

  • Best resistance against early fading and chalking
  • Bold easy to see markings for excellent visibility
  • Excellent visibility on concrete, dirt, gravel, grass, wood and more
  • Non-clogging, inverted spray tip, won't pop off
  • Water-based formula

Rust-oleum 15 oz. Construction Marking Paint

R26469

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Height
9-1/2 in
Length
2-5/8 in
Size
15 oz
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS