17 oz. Marking Spray Water Based in Fluorescent Green
Industrial Choice® M1400 System 17 oz. Marking Spray Water Based in Fluorescent Green
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Best resistance to early fading and chalking
- Dries fast
- Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint
- Easy to apply-no messy tip adjustments, non-clogging, locking spray tip won’t pop off
- Marks more linear feet than the leading competitor
Documents
Specifications
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- Collection:
- Industrial Choice® M1400 System
- Color Finish Category:
- Greens
- Color Finish Name:
- Fluorescent Green
- Height:
- 9-7/10 in
- Length:
- 2-3/5 in
- Material:
- Aerosol
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Water Based
- Size:
- 17 oz
- Width:
- 2-7/10 in