15 oz. Paint Spray in Equipment Yellow

Part #RV2148838  |  Item #1815353  |  Manufacturer Part #V2148838

$7.49 EACH

Color/Finish: High Visibility Yellow

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The ultimate spray paint for metal with better gloss retention, coverage and dry time than other industrial rust-preventive spray paints
  • Provides superior resistance to chipping, cracking and peeling; offers superior hide and color retention, and results in a smooth, durable, long-lasting finish
  • Rust-proof guarantee
  • Horizontal operation
  • Threaded or smooth shaft
  • Heat isolated oil pump and reservoir

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: High Visibility Yellow

Color Finish Category: Yellows

Height: 9-1/2 in

Product Type: Spray Paint

Size: 15 oz