DESCRIPTION

  • Durable, corrosion resistant
  • Forty popular colors in three sheens
  • Gloss, semi-gloss or flat finish
  • Indoor and outdoor use
  • The #1 rust-preventative paint on the market

Rust-oleum 32 oz. Sunrise Hydrant Paint

R7762502

Color Finish

 

SPECIFICATIONS

Color Finish
Semi Gloss Sunrise Red
Color Finish Category
Reds
Height
4-7/8 in
Length
4-1/4 in
Size
32 oz
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS